Shop All Access Doors
Flame Gard
Duct Access Door, UL Rated, 15 x 10
Mfr # 6EJA4
Zoro # G2753633
original price:
$188.60
23% off
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 10 in
- Door Width 15 in
- Material Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm)
- Rough Opening Height 7 in
- Rough Opening Width 12 in
Product Information
- Brand Flame Gard
- MFR # 6EJA4
- Zoro # G2753633
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 10 in |
Door Width | 15 in |
Rough Opening Height | 7 in |
Rough Opening Width | 12 in |
Mounting Stud Length | 1 in |
Details
Material | Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm) |
Finish | Galvanized |
Shape | Rectangular |
Item | Duct Access Door |
Standards | UL Listed |
Material Thickness | 16 ga |
Includes | "E"-Clips For Each Stud, 1/4" Wing Nuts For Each Stud, Access Door Cover (Front Panel), Access Door Frame (Back Frame) |
For Duct Shape | Rectangular |
Observation Port Material | Steel |
Door Shape | Rectangular |
Maximum Temperature Rating | High Temperature ( Greater Than2000 Degrees F) |
Number of Mounting Stud | 6 |
Product Type | Access Door |
For Media Type | Grease |
Latch Type | Thumbscrews |
Material Fabrication | Cold Rolled |
Description
Duct Access Door, Door Height 10 in, Door Shape Rectangular, Door Width 15 in, Latch Type Thumbscrews, Material Thickness 16 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 in, Number of Mounting Stud 6, Observation Port Material Steel, Rough Opening Height 7 in, Rough Opening Width 12 in, Standards UL Listed, Product Type Access Door, For Media Type Grease
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (85337.102.LFD)
- STRYBUC Sliding Window Roller Assembly (52-616)
- OBECO ObeCo OBPR-SP75BPTJ-8 Ultimate Pocket Door Holder Loop - 3-1/4" (OBPR-SP75BPTJ-8)
- PRIME-LINE Guide Bypass Adj Univ (161148)
- FLAME GARD Duct Access Door, UL Rated, 15 x 15 (6EJA6)
- FLAME GARD Duct Access Door, UL Rated, 10 x 7 (6EHZ9)
- FLAME GARD Duct Access Doors, UL Fire Rated, 18x14 (6EJC2)
- FLAME GARD Duct Access Doors, UL Fire Rated, 10x6 (6EJC0)
- FLAME GARD Duct Access Door, UL Rated, 23 x 23 (6EJA9)
- FLAME GARD Duct Access Door, UL Rated, 15 x 7 (6EJA0)
- KARP Plastic Access Door, Handi-Access 12 x 12 (HA1212)
- Flame Gard Access Doors