Shop All Access Doors
Flame Gard
Duct Access Door, UL Rated, 10 x 7
Mfr # 6EHZ9
Zoro # G3301207
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 7 in
- Door Width 10 in
- Material Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm)
- Rough Opening Height 5 1/2 in
- Rough Opening Width 8 1/2 in
Product Information
- Brand Flame Gard
- MFR # 6EHZ9
- Zoro # G3301207
- Country of Origin United States
- Category Access Doors
Dimensions
Door Height | 7 in |
Door Width | 10 in |
Rough Opening Height | 5 1/2 in |
Rough Opening Width | 8 1/2 in |
Mounting Stud Length | 1 in |
Details
Material | Back Plate = Cold rolled Steel, Thickness-0.057 in (1.5mm) Front Plate = Galvanized Steel, Thickness-0.060 in (1.5mm) |
Finish | Galvanized |
Standards | UL Listed |
Shape | Rectangular |
Item | Duct Access Door |
Observation Port Material | Steel |
Product Type | Access Door |
Material Thickness | 16 ga |
For Duct Shape | Rectangular |
Maximum Temperature Rating | High Temperature ( Greater Than2000 Degrees F) |
Latch Type | Thumbscrews |
Number of Mounting Stud | 6 |
Material Fabrication | Cold Rolled |
Door Shape | Rectangular |
For Media Type | Grease |
Includes | "E"-Clips For Each Stud, 1/4" Wing Nuts For Each Stud, Access Door Cover (Front Panel), Access Door Frame (Back Frame) |
Description
Duct Access Door, Door Height 7 in, Door Shape Rectangular, Door Width 10 in, Latch Type Thumbscrews, Material Thickness 16 ga, Maximum Temperature Rating 2,300 Degrees F, Mounting Stud Length 1 in, Number of Mounting Stud 6, Observation Port Material Steel, Rough Opening Height 5 1/2 in, Rough Opening Width 8 1/2 in, Standards UL Listed, Product Type Access Door, For Media Type Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Smartcode Keypad Electronic , Halifax Lever SmartKey , 6AL Latch, RCS Strike Satin Nickel Finish (917HFL-15S)
- MSI Tuscany Classic 12 in. X 12 in. Honed-Filled Travertine Floor And Wall Tile, 10PK (ZOR-NS-0088)
- ROCKWOOD 30" Center to Center 36" Overall Straight Flat End Back to Back 1-1/4" Pulls with 3" Projection Sati (RM330132D3036)
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-LH-01-DU)
- FLAME GARD Duct Access Door, UL Rated, 15 x 7 (6EJA0)
- FLAME GARD Duct Access Door, UL Rated, 23 x 23 (6EJA9)
- FLAME GARD Duct Access Door, UL Rated, 10 x 10 (6EJA3)
- FLAME GARD Duct Access Doors, UL Fire Rated, 12x8 (6EJC1)
- FLAME GARD Duct Access Door, UL Rated, 8 x 8 (6EJA2)
- FLAME GARD Duct Access Door, UL Rated, 15 x 15 (6EJA6)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3030)
- Flame Gard Access Doors