Shop All Torch and Torch Kits
Flame Engineering
Jet Torch Kit, Propane, 2,000,000 BTU
Mfr # JET 8 C
Zoro # G0066571
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Red Dragon
- Ignitor Manual
- Gas Service Propane
- Flame Type Jet Flame
- Welding Application General Brazing, Soldering
Product Information
- Brand Flame Engineering
- MFR # JET 8 C
- Zoro # G0066571
- UPC # 00098567002551
- Country of Origin United States
- Category Torch and Torch Kits
Dimensions
Length | 12 ft. 6" |
Overall Length | 84 in |
Inlet Connection Size | 1/4 in |
Compatible Fuel Cylinder Size | 100 lb |
Description
Torch Kit, Flame Type Jet Flame, For Fuel Type Propane, Compatible Fuel Cylinder Size 100 lb, Ignition Type External Lighter, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Heating Capacity (MAP-Pro) 2,000,000 BtuH, Heating Capacity (Propane) 2,000,000 BtuH, Inlet Connection Gender Male, Inlet Thread Direction Left Hand, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Product Type Outdoor Torch Kit, Torch Series Red Dragon, Maximum Flame Temperature (Propane) 2,050 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PRODUCTS Quick Connect Set, Torch to Hose, O2 & Fuel (QCT-100)
- ECLIPSE ENTERPRISES Eclipse - Mini-Tabletop Suction Vise (PD-372)
- PARKER TORCHOLOGY Replacement Torch Body, 400A, Pencil, Water Cooled (WP18) (PWP18P)
- FORNEY Soapstone Refill, 1/4 in (60305)
- FLAME ENGINEERING Jet Torch Kit, Propane, 1,000,000 BTU (JET4 C)
- FLAME ENGINEERING Backpack Torch Kit, Red Dragon, 400K Btu (BP 2512 SVC)
- FLAME ENGINEERING Weed Dragon Torch Kit (VT 2-23 C)
- FLAME ENGINEERING TORCH KIT PROPANE STL (BP223C)
- FLAME ENGINEERING Vapor Torch Kit, Red Dragon, 500K Btu (VT3-30CS)
- FLAME ENGINEERING Torch Kit, Propane, 500,000 BTU (VT3-30SVC)
- BERNZOMATIC BERNZOMATIC Hand Torch (421774)
- Flame Engineering Torch and Torch Kits