Shop All Tool Boxes
Flambeau
Tool Box, Plastic, Gray, 16 in W x 9 in D x 7 in H
Mfr # 17800-2
Zoro # G7536322
original price:
$47.71
32% off
new price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Features Cam-Over Latches, Dust Proof Seal, Handle for Easy Carry, Lift-Out Tray, Locking Point, Open Core Interior
- Includes Positive Locking Latches, Recessed Handle, Lift-Out Tray, and Padlock Tab
- Handle Type Recessed Handle
Product Information
- Brand Flambeau
- MFR # 17800-2
- Zoro # G7536322
- UPC # 700112886089
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 16 in |
Depth | 9 in |
Height | 7 in |
Nominal Outside Depth | 8 in |
Inside Depth | 9 1/2 in |
Overall Height | 7 1/8 in |
Inside Width | 6 1/8 in |
Inside Height | 6 1/8 in |
Overall Width | 16 5/8 in |
Overall Depth | 8 3/4 in |
Drawer Depth | 6" |
Nominal Outside Width | 16 in |
Nominal Outside Height | 7 in |
Overall Length | 16-5/8" |
Interior Dimensions | 14 1/2 in L x 6 1/8 in W x 6 in D |
Description
Tool Box, Material Plastic, Overall Depth 8 3/4 in, Overall Height 7 1/8 in, Overall Width 16 5/8 in, Locking System None, Color Gray, Includes Drawers No, Number of Compartments 1, Body Finish Matte, Closure Type Latch, Configuration Individual Tool Box, Features Cam-Over Latches, Dust Proof Seal, Handle for Easy Carry, Lift-Out Tray, Locking Point, Open Core Interior, Handle Grip Style Plastic Coated, Handle Type Recessed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406500)
- KO-KEN Extension Bar 400mm 1/2 Sq. Drive (4760-400)
- SIOUX TOOLS Pneumatic Screwdriver, Rapid Reverse, Bare Tool ToolKit, QuickChange Chuck, 14 Chuck, 2000 RPM, (SSD10P20SRR)
- THE BRUSH MAN 5-In-1 Scraper Tool, 12PK (5-IN-1-TOOL)
- FLAMBEAU Expandable Building Box, Plastic, Yellow, 18 in W x 12-1/2 in D x 12 in H (6730HB)
- FLAMBEAU Gear Box, Plastic, Black, 10 in W x 4 in D x 6 in H (T1400)
- FLAMBEAU Gear Box, Plastic, Black, 13 in W x 7 in D x 7 in H (T1408B)
- FLAMBEAU Tool Box, Plastic, Gray, 23 in W x 10-1/2 in D x 11 in H (6759WG)
- FLAMBEAU Tool Box, Plastic, Gray, 20 in W x 9 in D x 8 in H (6757WG)
- FLAMBEAU Utility Tote, Copolymer Resin, Black/Gray, 16 in W x 10-1/2 in D x 7 in H (16500-2)
- CRAFTSMAN VERSASTACK Wheeled Tool Box, Plastic, Red, 20 in W x 17 in D x 39 in H (CMST17835)
- Flambeau Tool Boxes