Shop All Compartment Box Cabinets & Racks
Flambeau
Small Parts Cabinet, 15-1/4" W x 14-3/4" L x 16" H
Mfr # 8500JT
Zoro # G6222027
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 15 1/4 in
- Overall Depth 14-3/4"
- Overall Height 16 in
- Removable Dividers Yes
- Number of Removable Dividers 16
Product Information
- Brand Flambeau
- MFR # 8500JT
- Zoro # G6222027
- UPC # 700867494430
- Country of Origin United States
- Category Compartment Box Cabinets & Racks
Dimensions
Overall Width | 15 1/4 in |
Overall Depth | 14-3/4" |
Overall Height | 16 in |
Drawer Depth | 1.94" |
Outside Height | 16 in |
Width | 14" |
Compartment Depth | 2 in |
Compartment Length | 8 7/8 in |
Compartment Width | 13 1/8 in |
Outside Length | 14 3/4 in |
Compartment Height | 1 15/16 in |
Outside Width | 15 1/4 in |
Depth | 16" |
Overall Length | 14 3/4 in |
Overall LxWxH | 14 3/4 in x 15 1/4 in x 16 in |
Overall WxDxH | 15 1/4 in x 16 in |
Compartment WxD | 13 1/8 x 1 15/16 in |
Description
Small Parts Cabinet, Closure Type Mechanical, Color Black/Clear, Compartment WxD 13 1/8 x 1 15/16 in, Electrostatic Discharge No, Maximum Number of Compartments 4, Number of Adjustable Dividers 16, Number of Drawers 5, Overall Height 16 in, Overall Length 14 3/4 in, Overall Width 15 1/4 in, Material Plastic, Number of Fixed Dividers 16, Compartment Depth 2 in, Compartment Width 13 1/8 in, Resistant To Chemical, Series IDS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE 36" Straight Arm W/O Lip, 2175 Lbs Cap (40ASO36)
- ZORO SELECT Gas Powered Hydraulc Drum Crusher, 60 inH (HDC-900-GPT)
- KESSEBOHMER Door Stabilizer Bracket Champagne for Dispensa (0043500103)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 5/16 in H x 8-1/2 in W (T806)
- FLAMBEAU Small Parts Cabinet, Black/Clear (8500SB)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D950)
- DURHAM MFG Locking Hinge, For5W880-5W883, 2W431, 4UJ36 (313)
- NICHE Niche PC1206WH Cubo Half Size Stackable Storage Cube; White Wood Grain (PC1206WH)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D918)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D918)
- INTERTOOL Drawer Bin Cabinet, 39 Draws and Bins, 18.7 in. x 14.9 in. x 6.2 in., Plastic (BX08-4015)
- Flambeau Compartment Box Cabinets & Racks