Shop All Hard Case Storage
Flambeau
Protective Case, 20-3/4"L x 15-3/4"W
Mfr # DX7F
Zoro # G3039312
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes (4) Latches, Foam, Molded Handle
- Material Plastic
- Features Water Resistant
- Overall Depth 7 3/8 in
Product Information
- Brand Flambeau
- MFR # DX7F
- Zoro # G3039312
- UPC # 071617791681
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 7 3/8 in |
Overall Length | 20 3/4 in |
Overall Width | 15 3/4 in |
Inside Depth | 6 in |
Bottom Depth | 5 1/2 in |
Inside Length | 15 1/2 in |
Inside Width | 10 1/4 in |
Lid Depth | 1/2 in |
Description
Protective Case, Bottom Depth 5 1/2 in, Closure Type Single Throw, Color Black, Electrostatic Discharge No, Foam Design Pick and Pluck, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 6 in, Inside Length 15 1/2 in, Inside Width 10 1/4 in, Lid Depth 1/2 in, Material Plastic, Maximum Operating Temperature 170 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 4, Number of Wheels 0, Overall Depth 7 3/8 in, Overall Length 20 3/4 in, Overall Width 15 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO 3 ft to 11 ft Adjustable Height Drywall Panel Lift (TP88200)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 34 Pockets (DWST560105)
- PELICAN Shoulder Strap with Logo, 1470/1490/95 (1472)
- YG-1 TOOL CO Carbide Dream Drill Hardened Material (Hrc50 ~ Hrc70) Tialn Coated (DH500025)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 4-1/2"D (50410F)
- FLAMBEAU Protective Case, 25-1/4"L x 21"W (50720)
- FLAMBEAU Black Protective Case, 14"L x 10-1/2"W x 4"D (50330F)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 6-1/2"D (50430F)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 5-1/2"D (50470F)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 8-1/2"D (50500F)
- SKB Black Protective Case, 32"L x 24-1/2"W x 16-7/8"D (3I-2922-16BE)
- Flambeau Hard Case Storage