Shop All Hard Case Storage
Flambeau
Black Protective Case, 20"L x 15"W x 8-1/2"D
Mfr # 50500F
Zoro # G0422886
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Insert, Injection Molded Handle
- Material Plastic
- Features Integral or Pin-Hinge, Water and Chemical-Resistant, Locking Hole, Crush-Resistant and Stackable, Dual Latch System
- Overall Depth 8 1/2 in
Product Information
- Brand Flambeau
- MFR # 50500F
- Zoro # G0422886
- UPC # 071617791032
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 8 1/2 in |
Overall Length | 20 in |
Overall Width | 15 in |
Bottom Depth | 4 1/4 in |
Lid Depth | 3 1/4 in |
Inside Width | 12 5/8 in |
Inside Depth | 7 1/2 in |
Inside Length | 17 3/4 in |
Description
This FLAMBEAU 50500F Protective Case is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The protective case has a carrying handle that makes it easy to transport. Made of black polyethylene, this case is both durable and lightweight. It has an overall depth of 8 1/2 in., inside width of 12 5/8 in., inside depth of 7 1/2 in., and inside length of 17 3/4 in.. Its overall length is 20 in. and its overall width is 15 in.. The FLAMBEAU Protective Case is the perfect companion for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T20X-5PK)
- GEARWRENCH 13 Piece 1/4" Drive 6 Point Standard Metric Socket Set (80302D)
- DRILL AMERICA 7/64" HSS Polished Jobber Length Drill Bit, Overall Length: 2-5/8" (D/AP7/64)
- DAVIES Fluted Tapered Knob, 1/2-13 Thread Size, 4.95"L, Blind Tap, HR Phenolic (0730-F)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 5-1/2"D (50470F)
- FLAMBEAU Protective Case, 25-1/4"L x 21"W (50720)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 6-1/2"D (50430F)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 4-1/2"D (50410F)
- FLAMBEAU Black Protective Case, 14"L x 10-1/2"W x 4"D (50330F)
- PELICAN Yellow Protective Case, 14.2"L x 11.4"W x 6-1/2"D (IM2100)
- PELICAN Black Protective Case, 32.58"L x 18.40"W x 11"D (1615)
- Flambeau Hard Case Storage