Shop All Hard Case Storage
Flambeau
Black Protective Case, 20"L x 15"W x 5-1/2"D
Mfr # 50470F
Zoro # G1377862
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Foam Insert, Injection Molded Handle
- Material Plastic
- Features Integral or Pin-Hinge, Water and Chemical-Resistant, Locking Hole, Crush-Resistant and Stackable, Dual Latch System
- Overall Depth 5 1/2 in
Product Information
- Brand Flambeau
- MFR # 50470F
- Zoro # G1377862
- UPC # 071617791025
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 5 1/2 in |
Overall Length | 20 in |
Overall Width | 15 in |
Lid Depth | 1 1/4 in |
Inside Depth | 4 1/8 in |
Inside Length | 17 3/4 in |
Bottom Depth | 3 in |
Inside Width | 12 5/8 in |
Description
Protective Case, Bottom Depth 3 in, Closure Type Single Throw, Color Black, Electrostatic Discharge No, Foam Design Flat, Handle Style Folding, Includes Foam Insert Yes, Inside Depth 4 1/8 in, Inside Length 17 3/4 in, Inside Width 12 5/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 170 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 5 1/2 in, Overall Length 20 in, Overall Width 15 in, Weight 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Fixed Blade Utility Knife, Fixed Blade, Fixed, General Purpose (82087)
- WESTWARD Ratcheting Box End Wrench, 5-7/8" L (54PP68)
- METABO 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (SB 18 LT BL bare)
- SUPERCUT 72.625-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (401073)
- FLAMBEAU Black Protective Case, 14"L x 10-1/2"W x 4"D (50330F)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 4-1/2"D (50410F)
- FLAMBEAU Black Protective Case, 20"L x 15"W x 8-1/2"D (50500F)
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 6-1/2"D (50430F)
- FLAMBEAU Protective Case, 25-1/4"L x 21"W (50720)
- NANUK CASES Case, Blue, 904S-000BL-0A0 (904S-000BL-0A0)
- SKB Black Protective Case, 45.12"L x 19.45"W x 8.34"D (3I-4217-7B-E)
- Flambeau Hard Case Storage