Shop All Flags
Flagzone
Durawavez Nylon Outdoor Flag with Heading & Grommets, Texas, 3ft x 5ft
Mfr # 2422051
Zoro # G5197106
product price: $42.04
/ea
$42.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material nylon, brass
- Recommended Grade 3+
- Recommended Age 8+ Years
Product Information
Details
Color | Multi |
Material | nylon, brass |
Recommended Grade | 3+ |
Recommended Age | 8+ Years |
Description
Representation of current state or territory flag in a full range of bright, durable colors. Durawavez nylon (digital dyed) meets the most demanding commercial and residential uses. Each outdoor flag measures 3' x 5', and is finished with polyester heading and brass grommets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAN SNCG34100 Garden Hose, 100 ft L, RubberVinyl, Red (CSNCG34100)
- TUFF GUARD Water Hose, Rubber/Plastic, 100 ft., Green (001-0109-1200)
- A & I PRODUCTS FILTER, FUEL KUBOTA 12581-43012 5" x2" x2" (A-B1FF12581)
- MTD Pulley-V Idler (756-05084)
- FLAGZONE Durawavez Nylon Outdoor Flag, New Mexico, 3 Ft. x 5 Ft. (2302051)
- FLAGZONE Flagzone FZ-2322051 3x5 Nylon North Carolina Flag (FZ-2322051)
- FLAGZONE Durawavez Nylon Outdoor Flag, Iowa, 3 Ft. x 5 Ft. (2142051)
- FLAGZONE Durawavez Nylon Outdoor Flag, California, 3 Ft. x 5 Ft. (2042051)
- FLAGZONE Durawavez Nylon Outdoor U.S. Flag with Heading & Grommets, 3ft x 5ft (1002051)
- FLAGZONE Durawavez Nylon Outdoor Flag, Tennessee, 3 Ft. x 5 Ft. (2412051)
- NYLGLO Pennsylvania State Flag, 3x5 Ft (144660)
- Flagzone Flags, Banners & Accessories