Shop All Power Inverters
Fjc
Power Inverter, Modified Sine Wave, 1,400 W Peak, 700 W Continuous, 2 Outlets
Mfr # FJ53070
Zoro # G110737299
product price: $75.05
/ea
Free Shipping & Returns
$75.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 700 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V AC
- Outlet Type Standard 3-Prong Outlet
Product Information
- Brand Fjc
- MFR # FJ53070
- Zoro # G110737299
- UPC # 609989016134
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 1,400 W |
Continuous Output Power | 700 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Battery Cables |
Number of Outlets | 2 |
Description
700 Watt Power Inverter 53070
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plates and Box Cover, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB26)
- ALLEN BRADLEY Terminal Base Ser A (1734-TOP)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO120L125PGC)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-2)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 7,500 W Peak, 2,500 W Continuous, 2 Outlets (PICOGLF25W12V120AL)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 1,800 W Peak, 600 W Continuous, 1 Outlets (PICOGLF6W12V120V)
- AIMS POWER Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 2 Outlets (PWRIG500048120S)
- CONVERTER CONCEPTS POWER SUPPLY 10-40V-DC 5A AMP DC TO AC INVERTER (VT25-142-10/FB)
- GO POWER! Power Inverter, Pure Sine Wave, 2,650 W Peak, 1,500 W Continuous, 2 Outlets (79950)
- TRIPP LITE Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 1 Outlets (APSX1012SW)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- Fjc Power Inverters