Shop All Radios
Fivegears
12 in. Red 8 Gauge 60 amp Maxi Fuse Holder Bulk
Mfr # FI981590
Zoro # G604148822
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- 12 in. Red 8 Gauge 60 amp Maxi Fuse Holder Bulk
- Lots of options in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive prices and value for money
- Size: 12 in.
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Multi-Unit Charger Kit, Portable, 20 in. (PMLN6384A)
- LOGITECH Brio 305 Web Camera, 1920 pixels x 1080 pixels, 2 Mpixels, Graphite (960-001414)
- UPG Sealed Lead Acid Marine Battery, 12 V, 110Ah, UB121100, Combo Post Terminal, AGM, Group 30H Type (45123)
- UPG 24V 2AH 3Stage AGM Charger w USA Cordset (24BC2000T-4 USA)
- FIVEGEARS AM & FM Wooden Radio - Walnut (FI261416)
- GPX GPX PC332B Portable CD Player with FM Radio (PC332B)
- INNOVATIVE TECHNOLOGY 6-in-1 Victrola Entertainment Center (VTA-200B-MAH)
- BANDA Banda BEAT3001 1 Ohm High Power Vehicle Audio Mono Bass Amplifier with Subsonic Filter & Low Pass Filter Stable (BEAT3000.1)
- PHILIPS Voice Tracer DVT1160 Audio Recorder, 8 GB, Gray (DVT1160)
- ETON Portable Weather Radio, Black, AM/FM, NOAA (NFRX5SIDEKICK)
- JENSEN Portable Bluetooth CD Music System with (CD-785)
- Fivegears Radios