Shop All Notebooks & Journals
Five Star
11" x 8.5" College Rule Notebook, 200 Pg
Mfr # 08092
Zoro # G6178256
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Color Randomly Assorted; Amethyst Purple; Black; Cobalt Blue; Fire Red; Green; Pacific Blue; Red; Seaglass Green; Teal; White
- Cover Material Poly
- Includes (10) Loose-Sheet Pockets
- Features Five-Subject Format—Ten pockets.
Product Information
- Brand Five Star
- MFR # 08092
- Zoro # G6178256
- UPC # 043100063261
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Size | 11 x 8.5 |
Width | 8.5" |
Book Width | 8.5" |
Book-Spine Length | 11" |
Sheet Ruling Size | 9/32" |
Description
Colle Rule Notebook,11x8.5 200Sh,Ast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Green (CT4-G)
- HOME PLUS 12 in. W X 8 in. H Storage Organizer Plastic 3 compartments Black (AC320031)
- NINJAFLEX Filament Spool, 1.75mm, TPE, Fire (3DNF0317505)
- SEALER SALES Replacement Kit for KF-520H (RK-20H-KF-520H)
- FIVE STAR Wirebound Notebook, 1-Subject, Medium/College Rule, Assorted Cover Color, 100 11x8.5 Sheets, 3PK (820189)
- FIVE STAR Mead 3-1/2 in. W X 5-1/2 in. L College Ruled Spiral Notebook (45388)
- FIVE STAR Five Star MEA05204 8 x 10.5 in. 3-Subject Wirebound Notebook - Assorted (MEA05204)
- FIVE STAR Recycled Notebook, 1 Subject, Medium/College Rule, Randomly Assorted Cover, 11 x 8.5 Sheets (820053)
- FIVE STAR 11" x 8.5" College Rule Notebook, 150 Pg (06210)
- FIVE STAR 11" x 8.5" College Rule Notebook, 200 Pg (06208)
- BETTER OFFICE PRODUCTS Quad Ruled Comp Book Notebook, 4x4 Graph Ruled Paper, 80 Sheets, 9.75in. x 7.5in. Black Cover, 12PK (25612)
- Five Star Notebooks & Journals