Shop All Notebooks & Journals
Five Star
11" x 8.5" College Rule Notebook, 200 Pg
Mfr # 06208
Zoro # G6178280
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Color Randomly Assorted; Amethyst Purple; Black; Cobalt Blue; Fire Red; Forest Green; Green; Pacific Blue; Red; Royal Purple; White
- Cover Material Polyethylene
- Includes (8) Loose-Sheet Pockets
- Features Five-Subject Format—Eight pockets.
Product Information
- Brand Five Star
- MFR # 06208
- Zoro # G6178280
- UPC # 043100062080
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Size | 11 x 8.5 |
Width | 8.5" |
Length | 11" |
Book-Spine Length | 11" |
Sheet Ruling Size | 9/32" |
Book Width | 8.5" |
Description
College Rule Notebook,11x8-1/2,200 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pencil, Twterase, Clck, 0.7, Ske (PD277TA)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Green (15A850)
- MARKAL Markal 434-82420 W-S.38-Wht Paintstick Marker (434-82420)
- ESSELTE PENDAFLEX Kraft 1-Fastener Classification Folder with 1/3 Cut Tabs Ltr, 50PK (FK211)
- FIVE STAR Five Star MEA05204 8 x 10.5 in. 3-Subject Wirebound Notebook - Assorted (MEA05204)
- FIVE STAR Wirebound Notebook, 1 Subject, Wide/Legal Rule, Red Cover, 10.5 x 8, 100 Sheets (05200)
- FIVE STAR 11" x 8.5" College Rule Notebook, 150 Pg (06210)
- FIVE STAR Mead 3-1/2 in. W X 5-1/2 in. L College Ruled Spiral Notebook (45388)
- FIVE STAR Wirebound Notebook, 1-Subject, Medium/College Rule, Assorted Cover Color, 100 11x8.5 Sheets, 3PK (820189)
- FIVE STAR Recycled Notebook, 1 Subject, Medium/College Rule, Randomly Assorted Cover, 11 x 8.5 Sheets (820053)
- REDIFORM Composition Notebook, 7-1/4" x 9-1/4" (A7150BLK)
- Five Star Notebooks & Journals