Shop All Fishing Supplies
Fitec
FITEC 10843 EZ1000 EZ Throw Super Spreader Cast Net 4'x3/8" Mesh Clear 3/4 lb wt
Mfr # 10843
Zoro # G903708673
product price: $69.65
/ea
$69.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fitec
- MFR # 10843
- Zoro # G903708673
- UPC # 1734110843
- Country of Origin China
- Category Fishing Supplies
Description
This EZ-Throw 1000 Super Spreader Cast net series is designed for the beginner user and it practically opens itself every time you throw it. The secret to the ease of use in the net is it's patented accuthrow ring. The aluminum ring at the top of the net displaces centrifugal force evenly to the cast net ensuring it will open correctly every time. The net is made of clear monofilament resin netting and has a bullseye design that helps secure fish. A high floating 26 ft. Long braided polyethylene hand line and an instructional DVD are included.
Features- Color - Clear
- Size - 4 ft.
- Dimension - 12. 75 x 12. 75 x 3. 13 in.
- Item Weight - 6. 47 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Lever-Spring (732-0754)
- HUSQVARNA Starter Cord Duraline, 6" L, 1" W (506335615)
- DICKSONS 36 in Brown Engraved Sail Cross Windchime (WCA126)
- IPOWER Simple Deluxe Clamp Lamp Light w/ 5.5-Inch Reflector, 60-Watt, UL Listed (HIWKLTCLAMPLIGHTS)
- FITEC RS750 Super Spreader Cast Net 5'x3/8 in. Mesh Clear 3/4 lb wt (FI130308)
- FITEC FITEC 10150 RS750 Super Spreader Cast Net 5'x3/8" Mesh Clear 3/4 lb wt (10150)
- FITEC FITEC 10145 RS750 Super Spreader Cast Net 4.5'x3/8" Mesh Clear 3/4 lb wt (10145)
- RAPALA Rapala J07TR 2.75 in. Jointed Minnow Fishing Lure; Brown Trout (27083444)
- 13 FISHING 15 ft. Tweetie Pie Troll Hunter Crankbait Fishing Lure (TH70-15-30)
- PLANO Z-Series Lure Wrap (PLABZ100)
- TIME2PLAY Ego Reach Fishing Net with Telescoping Handle (TI3830)
- Fitec Fishing Supplies