Shop All Shears, Pruners & Loppers
Fiskars
Tree Pruner Pole and Pole Saw, 16 ft Pole
Mfr # 394731-1003
Zoro # G6621730
product price: $119.99
/ea
Sold in multiples of 2 for $239.98
Free Shipping & Returns
$239.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Handle Material Rubber
- Blade Material Steel
- Cutting Capacity 1 1/2 in
- Overall Length 1 ft
Product Information
- Brand Fiskars
- MFR # 394731-1003
- Zoro # G6621730
- UPC # 046561094638
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 1 ft |
Blade Length | 15 in |
Blade Width | 2 1/4 in |
Maximum Length | 16 ft |
Minimum Length | 7 ft |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Rubber |
Blade Material | Steel |
Cutting Capacity | 1 1/2 in |
Features | Two Double-Lock System Ensures Extended Pole Stays Put |
Lock Type | Double Thumb Lock |
Item | Tree Pruner Pole and Pole Saw |
Pole Material | Aluminum, Fiberglass |
Includes | (1) 15 in WoodZig Saw Blade, Heavy Duty Chain |
Grip Type | Non-Slip |
Number of Poles | 1 |
Tooth Grind | Precision Ground |
Teeth per Inch | 7 |
Number of Poles Included | 1 |
Blade Thickness | 1/4 in |
Telescoping Handle | Yes |
Material Application | Wood |
Description
Tree Pruner Pole and Pole Saw, Blade Length 15 in, Blade Material Steel, Blade Width 2 1/4 in, Blade Thickness 1/4 in, Cutting Capacity 1 1/2 in, Features Two Double-Lock System Ensures Extended Pole Stays Put, Grip Type Non-Slip, Hand Saw Product Grouping Pole Saws, Handle Material Rubber, Includes (1) 15 in WoodZig Saw Blade, Heavy Duty Chain, Lock Type Double Thumb Lock, Material Application Wood, Maximum Length 16 ft, Minimum Length 7 ft, Number of Poles 1, Number of Poles Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARSPAN Auger Style Earth Anchor 1/2" x 30" x 4" (CC6252)
- GARDEN ZONE POULTRY NETTING 24""X150' (162415)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Wall-Mounted, Black (711201)
- MTD Filter-Oil (15400-PLM-A02PE)
- FISKARS Fiskars Inc Fiskars Grass Shears- Black-orange 14 Inch - 78206935 (502803)
- FISKARS Stainless Steel Lopper/Pruner Set (395540-1003)
- FISKARS Stainless Steel Bypass Pruners (392750-1010)
- FISKARS Telescop Bypass Lopper (391681-1009)
- FISKARS 4.5 in. Stainless Steel Bypass Pruners (392781-1004)
- FISKARS Tree Pruning Stik (92346935)
- FISKARS 28 Bypass Lopper (391461-1006)
- Fiskars Lawn & Garden Tools