Shop All Scissors
Fiskars
Softouch Scissors, 5"
Mfr # 12-99218697WJ
Zoro # G6285940
$17.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5"
- Color Gray
- Blade Material Stainless Steel
- Handle Material Plastic
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 5" |
Length | 5" |
Cutting Length | 1.75" |
Length of Cut | 1.75" |
Details
Color | Gray |
Blade Material | Stainless Steel |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Softouch Scissors,5" |
Material | Stainless Steel |
Left/Right Hand | For Left or Right Hand Use |
Handle Color | Gray |
Handle Type | Straight |
Primary Application | General Purpose |
Application | General Purpose |
Description
Softouch Scissors,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL 9.8" x 5.4" Low-Volume Non-Adhesive Material Cutter with Safety Guard (ZCM2500)
- ENCORE PACKAGING Encore Packaging Large Rubber Bands, 1/4inW x 12in Circumference, Crepe, Approximately 55 Bands (EP-4212)
- SCOTCH Magic Tape Refill, 1" Core, 0.75" x 22.2 yds, Clear, 6PK (810S6)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 11", Kraft, 25/Bundle (22XK92)
- FISKARS Scissors, 5 In L, Orange/Gray, Ambidextrous (1069765)
- FISKARS All-purpose Scissors, Recycled, 8", 2/PK, BK PK (FSK1508101002)
- FISKARS Scissors, 8 In L, Orange, Ambidextrous (194510-1045)
- FISKARS Stainless Steel Scissors 1 pc (1067268)
- FISKARS Replacement Blade, For 12" Trimmer, PK2 (196870-1001)
- FISKARS SHEARS STRAIGHT 9"" ORG (12-96536984J)
- KLEIN TOOLS Embroidery Scissor, Fine Point. Curved Blade (G103C)
- Fiskars Scissors