Shop All Scissors
Fiskars
Scissors, 8in L, Orange/White, Ambidextrous
Mfr # 199110-1007
Zoro # G0338235
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Color Multi
- Blade Material Stainless Steel
- Handle Style Offset
- Handle Material Plastic
Product Information
Dimensions
Overall Length | 10 in |
Length of Cut | 4 in |
Length | 8" |
Description
Scissors, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Edge Type Straight, Features Soft Grip, Hand Orientation Ambidextrous, Handle Color Orange, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #26-50, White, PK25 (01331)
- FROGGY'S FOG Swamp Juice Extreme Long Lasting Fog Fluid - 4 Gallon Case (FJ-SW-4)
- ZORO SELECT Corrugated Boxes, 20" x 15" x 10", Kraft, 20/Bundle (11A794)
- ZORO SELECT Multi-Depth Corrugated Boxes, 15" x 15" x 15", Kraft, 25/Bundle (55VH14)
- FISKARS Fskrs Cuts More Scissor (01-005710)
- FISKARS 9 5 In 1 Scissors (01-005692)
- FISKARS Scissors, 8 In L, Orange, Ambidextrous (194510-1045)
- FISKARS 51 MP GDN Scissors (356922-1009)
- FISKARS Shears, 9 in., SS, Cooking (510011-1005)
- FISKARS Replacement Blade, For 12" Trimmer, PK2 (196870-1001)
- CLAUSS Fabric/Thread, Fabric Shears, Left Hand (10770)
- Fiskars Scissors