Shop All Utility Knives
This Product is Discontinued
Fiskars
Rotary Cutter Utility, 10 1/2 in L (Discontinued)
Mfr # 197960-1004
Zoro # G4586461
This Product is Discontinued
Key Features
- Features Ambidextrous, Symmetrical Design
- Number of Blades Included 1
- Overall Length 10 1/2 in
- Overall Thickness 1/4 in
- Blade Type Utility
Product Information
- Brand Fiskars
- MFR # 197960-1004
- Zoro # G4586461
- UPC # 020335011199
- Country of Origin Viet Nam
- Category Utility Knives
Dimensions
Overall Length | 10 1/2 in |
Overall Width | 4 3/4 in |
Blade Diameter | 2 1/2 in |
Handle Length | 7 3/4 in |
Details
Item | Rotary Cutter |
Features | Ambidextrous, Symmetrical Design |
Number of Blades Included | 1 |
Overall Thickness | 1/4 in |
Blade Type | Utility |
Handle Type | Straight |
Application | Industrial |
Handle Material | Plastic |
Blade Change | Quick Change |
Blade Material | Tungsten |
Handle Color | White |
Type | Industrial |
Replaceable Blade | Yes |
Blade Edge Type | Straight |
Handle Style | Straight |
Material Application | Batting, Foams, Multiple Layers of Fabrics |
Description
The Fiskars 197960-1004 Rotary Cutter is the perfect tool for drywall and wallcovering applications. The straight handle of this rotary cutter makes it easy to control while cutting. It also has a blade change that allows you to switch out blades quickly and easily. With its overall length, width and thickness of 10 1/2 in., 4 3/4 in. and 1/64 in respectively, this knife is compact enough to fit into tight spaces with ease. The Fiskars 197960-1004 Rotary Cutter offers professional results on any job site or at home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.