Shop All Utility Knives
Fiskars
Painters Utility Knife, Retractable 7 1/2 in L
Mfr # 770050-1001
Zoro # G1015599
Sold in multiples of 18 for $464.22
$464.22
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7 1/2 in
- Overall Thickness 1 in
- Metal Detectable Yes
- Handle Material Rubber
- Blade Operation Retractable
Product Information
- Brand Fiskars
- MFR # 770050-1001
- Zoro # G1015599
- UPC # 611618600126
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 7 1/2 in |
Overall Width | 1 3/4 in |
Blade Projection Length | 1 in |
Description
Painters Utility Knife, Blade Change Method Hinge, Blade Projection Length 1 in, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Precision Combination Screwdriver Set, 1 (ST09317SJ)
- WIDIA Thread Forming Tap, #5-40, Plug, Uncoated, 3 Flutes (17004)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7164)
- WESTWARD 1/2 in Drive Impact Socket 12 mm Size 6 pt Deep Depth, Black Oxide (4LXH8)
- KLEVER Safety Recessed 5 3/4 in L, 10 PK (KCJ-2G)
- SLICE General Purpose Fixed Blade Straight Safety Cutter (00200)
- WESTCOTT Compact Safety Ceramic Blade Box Cutter, 2.5" Retractable Blade, Green (16474)
- RITEKNIFE Auto-retractable Safety Knife, Retractable 7 in L (AS 100)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-120)
- OLFA OLFA® 180 Metal Body Slide Mechanism Utility Knife w/ Blade Snapper - Black/Yellow (5001**)
- SUPERIOR STEEL Heavy Duty Auto-Load Utility Knife (UK745)
- Fiskars Knives, Cutters & Snips