Shop All Snips
Fiskars
Hand Seamer, Straight, Standard Cushion
Mfr # 710660-1001
Zoro # G710877289
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Extended Tang, Ideal for Bending Sheet Metal, Duct Work, Gutters, Metal Roofing
- Number of Pieces 1
- Jaw Width 3 1/8 in
- Includes Safety Latch No
- Handle Orientation Straight
Product Information
Dimensions
Jaw Width | 3 1/8 in |
Jaw Depth | 1 1/4 in |
Depth Marking | 1/4 in Markings |
Details
Features | Extended Tang, Ideal for Bending Sheet Metal, Duct Work, Gutters, Metal Roofing |
Number of Pieces | 1 |
Includes Safety Latch | No |
Handle Orientation | Straight |
Mild Steel Gauge - Maximum | 18 ga |
Jaw Material | Forged Steel |
Galvanized Steel Gauge - Maximum | 18 ga |
Includes Tong | No |
Stainless Steel Gauge - Maximum | 22 ga |
Grip Style | Standard Cushion |
Item | Hand Seamer |
Aluminum Gauge - Maximum | 0 in |
Description
Hand Seamer, Handle Orientation Straight, Includes Tong No, Grip Style Standard Cushion, Includes Safety Latch No, Jaw Width 3 1/8 in, Jaw Depth 1 1/4 in, Depth Marking 1/4 in Markings, Mild Steel Gauge - Maximum 18 ga, Galvanized Steel Gauge - Maximum 18 ga, Stainless Steel Gauge - Maximum 22 ga, Aluminum Gauge - Maximum 0 in, Number of Pieces 1, Features Extended Tang, Ideal for Bending Sheet Metal, Duct Work, Gutters, Metal Roofing, Jaw Material Forged Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 3/8" ID Rh Taper Buff Spindle Steel, Yellow Zinc (BTR-3)
- MILWAUKEE TOOL 5/8 in. x 6 in. x 8 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7200)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 17/64 (49717)
- EUROBOOR Magnetic Core Drilling Machine, 1 3/16 in (ECO.30S+)
- FISKARS SERRATED SNIPS 8"" (710140-1001)
- FISKARS Replacement Snip Blades, Left/Right/Straight, 8 1/4 in, Steel (710010-1002)
- FISKARS TIN SNIPS 13"" (710400-1001)
- FISKARS CURVED SNIPS 8"" (710300-1001)
- FISKARS Utility Snip, 10-9/16" Overall Length (710300-1002)
- FISKARS Metal Cutting Snip, Left/Right/Straight, 13 in, Steel (710400-1003)
- BOSTITCH FILE HANDLE YELLOW (22-311)
- Fiskars Knives, Cutters & Snips