Shop All Hand Saws
Fiskars
Hand Saw, 6 in Blade L, Metal/Wood
Mfr # 730500-1001
Zoro # G110473364
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal, Wood
- Blade Length 6 in
- Teeth per Inch 19
- Blade Material Steel
- Frame Material Metal
Product Information
Dimensions
Blade Length | 6 in |
Blade Width | 1 1/4 in |
Details
Hand Saw Application | Metal, Wood |
Item | Hand Saw |
Teeth per Inch | 19 |
Blade Material | Steel |
Frame Material | Metal |
Features | Folding Mechanism Prevents Exposed Teeth, Full Lifetime Warranty |
Blade Thickness | 0.5 mm |
Handle Style | Ergonomic |
Hand Saw Product Type | Folding Utility Saw |
Tooth Grind | Triple Ground |
Replaceable Blade | Yes |
Material Application | Metal, Wood |
Description
Hand Saw, Blade Length 6 in, Blade Material Steel, Blade Thickness 0.5 mm, Blade Width 1 1/4 in, Features Folding Mechanism Prevents Exposed Teeth, Full Lifetime Warranty, Frame Material Metal, Hand Saw Application Metal, Wood, Hand Saw Product Type Folding Utility Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, VG436, 1/4 D, 3/8 Cut L (VG436-2500)
- MILWAUKEE TOOL Wide Hook for PACKOUT Wall-Mounted Storage (48-22-8332)
- GREY PNEUMATIC SKT 3/8" DR X 9/32" SQUARE FEMALE PIPE P (GP1009FP)
- RIDGID Cart, H-30 W/Hose Reel -No Hose (64737)
- FISKARS Pro Hacksaw (730600-1001)
- FISKARS Hand Saw, 6 in Blade L, Drywall/Metal (730100-1001)
- FISKARS PowerTooth 15 in. Steel Universal Hand Saw 13 TPI Coarse 1 pc (730700-1001)
- FISKARS Hand Saw, 10 in Blade L, PVC/Wood (730510-1001)
- FISKARS Hand Saw, 6 in Blade L, Metal/Wood (730400-1001)
- FISKARS Hand Saw, 22 in Blade L, PVC/Wood (730720-1001)
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- Fiskars Cutting and Shaping Tools