Shop All Folding & Pocket Knives
Fiskars
Fiskars 2829513 5 in. Pro Retractable Utility Knife; Orange
Mfr # 2829513
Zoro # G803929024
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fiskars
- MFR # 2829513
- Zoro # G803929024
- UPC # 611618600096
- Country of Origin Unknown
- Category Folding & Pocket Knives
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Overall Length: 5 in.
- Style: Pro
- Opening Style: Retractable
- Color: Orange
- Retractable Blade: Yes
- Blade Storage: Yes
- Blade Type: Utility
- Number of Blades Included: 1 blade
- Weight: 0.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN851.1-160-T3 Latch Toggle Clamp Steel (851.1-160-T3)
- MILWAUKEE TOOL 1-7/16" Hole Dozer Bi-Metal Hole Saw (49-56-9616)
- CRESCENT SCKT RAIL 3/8""DR (CSR1)
- CMT Rabbeting Set, 1/4-Inch Shank (835.001.11)
- GERBER Folding Knife, 7-1/4 in Overall L (30-001612)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- KERSHAW Serrated Knife (1835TBLKST)
- CMT Cmt Cmt221.060.10 10 In. Cabinet Shop (CMT221.060.10)
- CATERPILLAR Keychain Light / Knife Set (980363PDQ)
- SIGMA IMPEX Eagle Knife Gold (Kn1731GD)
- W R CASE & SONS CUTLERY 418 Trapper Knife (161)
- Fiskars Folding & Pocket Knives