Shop All Hammer Parts
Fiskars
CLUB HAMMER 14"" 4LB
Mfr # 750810-1001
Zoro # G8614327
$40.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fiskars
- MFR # 750810-1001
- Zoro # G8614327
- UPC # 611618108103
- Country of Origin Taiwan, Province of China
- Category Hammer Parts
Description
Great for a range of one-handed tasks from demolition to driving stakes this club hammer features our patented IsoCore shock control system to reduce shock and vibration by 2X. This rugged powerful club hammer allows you to take on intense demolition tasks while helping to reduce muscle fatigue and joint pain. Premium steel is forged into a unique head featuring a wedged demolition face to maximize destructive force and an extra-large driving face for improved strike accuracy. Our patented industry-leading IsoCore shock control system absorbs strike shock and vibration reducing the punishment your body takes and a dual-layer handle captures any lingering vibration. A performance handle design fits your hand securely and comfortably when swinging with maximum force and strategic texturing helps improve grip while reducing blisters. This design has been tested to exceed U.S. standards for striking tool durability to withstand the toughest work environments.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4.5" Right Angle Attachment (RHA-50)
- WESTWARD #26 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL96)
- DORIAN Tool Post, QUADRA, QITP40N, 16-20 In Swing (QITP40N)
- IRWIN Power Bit, SAE, 1" Bit L, PK10 (IWAF21TX15B10)
- FISKARS CLUB HAMMER 11"" 3LB (750910-1001)
- RE-GRIP Re-Grip Large (PN61-7BL)
- LINK HANDLES Claw Hammer Handle, 13 oz., 13", Industrial (65435)
- LINK HANDLES Curved Grip Handle, 36", Sanded, Industrial (64698)
- LINK HANDLES Planter Hoe Handle, 48", Clear, Contractor (66607)
- VAUGHAN MANUFACTURING Supreme 10-1/2 in. Handle for 2-4 lb. Oval Eye Hand Drill Hammer (630-32)
- HALDER SIMPLEX Simplex 80 Sledge Replacement Handle (3244.081)
- Fiskars Hand Tool Parts