Fiskars

BYPASS LOPPR PWRGEAR 32""


product price: $51.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

PowerGear® is a patented gear technology multiplies leverage to give you up to 3X more power on every cut. Powers through thick branches that traditional loppers and pruners can’t. Patent-pending design with modified gears and cam mechanism optimizes your cutting power in the middle of the cut where the branch is thickest and you need it most. Makes cutting dramatically easier than it is with other tools. Fully hardened steel blade stays sharp even through heavy use. Low-friction coating helps the blade glide through wood prevents the blade from gumming up with sap and debris and helps the blade resist rust. Rounded ergonomic handles with Softgrip® touchpoints enhance comfort and control. Tough steel construction with riveted handles offers lasting durability. Bypass blade style. Length: 32.Maximum cutting capacity: 2 dia. Lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.