Shop All Axes, Hatchets, & Splitting Wedges
Fiskars
Axe, Splitting, Forged Steel, 36 in.
Mfr # 375841-1001
Zoro # G9168092
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Multi-Component
- Handle Length 3 ft
- Overall Length 36 in
- Head Material Steel
- Features Low Friction Coating, Three Times Deeper Cuts, Ultra Sharp Edge, Unbreakable Handle Technology
Product Information
- Brand Fiskars
- MFR # 375841-1001
- Zoro # G9168092
- UPC # 046561275846
- Country of Origin Finland
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 3 ft |
Overall Length | 36 in |
Head Length | 7 1/2 in |
Cutting Edge Length | 3 1/4 in |
Description
Axe, Axe Type General Purpose Axes, Blade Edge Type Sharpened, Blade Material Steel, Cutting Edge Length 3 1/4 in, Grip Material None, Handle Color Black, Handle Length 3 ft, Handle Material Multi-Component, Handle Style Straight, Head Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Reversible Puller, 4-way, 2 Jaw, 2 tons (3905)
- FOWLER Combination Square Set, 72-370-012 (FOW72-370-012)
- SIMONDS Extra Narrow Pillar File, (84260500)
- FISKARS IsoCore 7511101001 Wood Splitting Maul, Premium Head, 128 oz Head, Steel Head, Wood Handle (751110-1003/1)
- FISKARS Maul Wdsplt Diamd 6Lb (751120-1001)
- FISKARS 21 in. Brush Axe (FI310558)
- FISKARS 2312 Splitting Axe (378531-1002)
- FISKARS Hatchet, 9 in., Hooked (385081-1008)
- FISKARS 14 HatchetSheath (375501-1001)
- OREGON Long Lifting Pick, 27.5" (536320)
- Fiskars Axes, Hatchets, & Splitting Wedges