Shop All Axes, Hatchets, & Splitting Wedges
Fiskars
Axe Sharpener
Mfr # 78616984J
Zoro # G2448047
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Features Safety Guard Protects Hands While Sharpening.
- Handle Fiber-comp
- Handle Design Fiberglass
Product Information
- Brand Fiskars
- MFR # 78616984J
- Zoro # G2448047
- UPC # 046561178611
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Overall Length | 9 in |
Details
Features | Safety Guard Protects Hands While Sharpening. |
Handle | Fiber-comp |
Item | Sharpener |
Handle Design | Fiberglass |
Description
If you are looking for a tool that will help you to keep your axes and knives sharp, the Fiskars Axe Sharpener is what you need. The sharpener has two ceramic wheels which allow it to sharpen even carbide blades. With its safety guard, the sharpener protects your hands from injury while it's in use. This sharpening system also features non-slip pads on the base, so it won't move around while you're using it. It comes with a lifetime warranty. The Fiskars Axe Sharpener is an effective tool that will make short work of keeping your blades and axes in good condition.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 29mm Head Sz (J1229MASD)
- DRILL AMERICA m12x1.75 1-1/2"OD HSS Round Die (DWTMR112-12X1.75)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 36 In (2VAH1)
- WERA Metric Plain Ball Hex Key, 3 mm Tip Size, 6 in Long, 3 in Short (05022703001)
- FISKARS 8LB 36 Handle Maul (751110-1003)
- FISKARS MAUL 36"" 8 LB (751110-1001)
- FISKARS EXT FRUIT PICKER 144in. (340160-1001)
- FISKARS 21 in. Brush Axe (FI310558)
- FISKARS MACHETE SAW STEEL 18"" (370500-1001)
- FISKARS 28 Splitting Axe (375591-1001)
- TRUPER Wood Splitter Maul (TJ-6AH-D)
- Fiskars Hammers and Striking Tools