Shop All Pens
Fisher Space Pen
Pen, Plastic, Black Rubberized Finish
Mfr # ST
Zoro # G1225811
product price: $9.99
/ea
Sold in multiples of 28 for $279.72
$279.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable
- Point Type Medium
Product Information
- Brand Fisher Space Pen
- MFR # ST
- Zoro # G1225811
- Country of Origin United States
- Category Pens
Details
Ink Color | Black |
Pen Type | Retractable |
Item | Space Pen |
Point Type | Medium |
Description
Pen,Plastic,Black Rubberized Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUELINE 11 x 8-1/2" Unpunched Da Vinci Notebook, College Rule, 75 Pg (REDA8004)
- CIG NuPost Non-OEM New Postage Meter Tapes for Neopost/Hasler 7465233-01, 300PK (NPTIJ300T)
- WESTCOTT Breast Cancer Awareness Scissors, 8in (15387)
- LIQUID PAPER Correction Fluid, PK3 (5643115)
- FISHER SPACE PEN Pen, Brass, Matte Black, Pocket Clip (SM400BWCBCL)
- FISHER SPACE PEN Clutch Pen, Aluminum, Black (CLUTCH)
- FISHER SPACE PEN Bullet Pen, Brass, Raw Brass (400-RAW)
- FISHER SPACE PEN Classic Pen, Brass, Chrome, Pocket Clip (400CL)
- FISHER SPACE PEN Classic Pen, Brass, Black (400B)
- FISHER SPACE PEN Keyring Pen, Brass, Matte Black (725B)
- BIC Pen, Roundstic, Bp, Med, Rd, Dz, PK12 (GSM11RD)
- Fisher Space Pen Pens