Shop All Faucet Repair and Maintenance
Fisher Mfg
Washer, Drain , F/3/4"Nps, Rubber
Mfr # 1400-5000
Zoro # G303525054
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 40 to 140°F
- Max. Pressure 200 psi
Product Information
- Brand Fisher Mfg
- MFR # 1400-5000
- Zoro # G303525054
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Temp. Range | 40 to 140°F |
Max. Pressure | 200 psi |
Description
Size: 3/4" Nps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/Rubber Grommets - 304SS (24RG-2.5-304)
- DELTA Delta Pressure Test Cap (RP46078)
- PFISTER Pfister Marielle Raincan Showerhead Tuscan Bronze (LG15-M90Y)
- WATCO 1.625 in. Overall Dia. x 16 Threads x 1.25 in. Push Pull Trim Kit w-38101 Bushing, Chrome (38190-CP)
- FISHER MFG Handle Assy Hot/Cold (2000-0002)
- FISHER MFG Stem Kit-Rh (3000-0000)
- FISHER MFG Stem Kit-Rh (3000-0000)
- FISHER MFG R H Stem Assembly For - Part# Fis2000-0004 (FIS2000-0004)
- FISHER MFG Arm, Rotor , Fisher Waste, Ns (22233)
- FISHER MFG Adaptor, Stem , Lh, 3/4" Faucet (73569)
- DANCO Stem Glacierbay 3Z-16H (9D00010323)
- Fisher Mfg Faucet Repair and Maintenance