Shop All Pre-rinse Faucets and Accessories
Fisher Mfg
Ultra-Spray Valve3/8" For - Part# 2990
Mfr # 2990
Zoro # G302318763
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range 40 to 140°F
- Material Brass
- Max. Pressure 200 psi
Product Information
- Brand Fisher Mfg
- MFR # 2990
- Zoro # G302318763
- Country of Origin United States
- Category Pre-rinse Faucets and Accessories
Details
Temp. Range | 40 to 140°F |
Material | Brass |
Max. Pressure | 200 psi |
Description
Fisher Ultra-Spray Valve;[ Water ] [ Size 3/8" Mpt ] [ Spray ] [ Width 4" ] ;[ Brand Fisher ] [ Mfg# 2949 ];Ultra Spray With Long Squeeze Lever ;1.15 Gpm Brass Vee-Jet Nozzle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1-1/2x1-1/2,200 psi (740FG1M1K1-200)
- GROHE Universal Flow Control Starlight Chrome (13929000)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect 45-Degree Elbow (FSBE3445)
- ASAHI 1-1/2" Socket x Thread CPVC Ball Valve 2-Way (1613015)
- FISHER MFG Replacement Hose (2915)
- FISHER MFG Replacement Hose For - Part# Fis2914 (FIS2914)
- FISHER MFG Wall Bracket For - Part# 2902 (2902)
- FISHER MFG Ultra-Spray Valve 3/8" (2949)
- FISHER MFG Replacement Hose For - Part# Fis2918 (FIS2918)
- FISHER MFG Replacement Hose (2914)
- T&S BRASS Spray Valvelow-Flow For - Part# B-0108C (B-0108C)
- Fisher Mfg Kitchen Faucets & Accessories