Shop All Food Service Faucets
Fisher
Faucet 8Bslh 08Ss
Mfr # 13242
Zoro # G706897352
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type 8" Backsplash Control Valve
- Faucet Handle Type Lever
- Flow Rate Aerator 2.20 GPM at 60 PSI
- Material Brass
- Number of Handles 2
Product Information
- Brand Fisher
- MFR # 13242
- Zoro # G706897352
- Country of Origin United States
- Category Food Service Faucets
Details
Mounting Type | 8" Backsplash Control Valve |
Faucet Handle Type | Lever |
Flow Rate | Aerator 2.20 GPM at 60 PSI |
Material | Brass |
Number of Handles | 2 |
Description
Fisher 13242 This is a genuine OEM replacement part from Fisher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Twin, 3/8 In Tube (T1006S)
- ZURN Reduced Pressure Zone Backflow Preventer (2-975XL2)
- SMITH-COOPER SW Red Coupling, 3M, 316/L, 1X3/4" (4307005836)
- RHEEM Knob, Thermostat (AP8339)
- FISHER Faucet Swxh 03Srv (82295)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- FISHER Faucet 8Sawlh 03Srv (2453)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- KROWNE Krowne 12-812L - Silver Series 8" Center Wall Mount Faucet, 12" Spout (12-812L)
- T&S BRASS T&S Brass B-7212-01* Open Hose Reel W/ 15' Hose, Epoxy Coated Steel (B-7212-01*)
- Fisher Food Service Faucets