Shop All Food Service Appliance Parts
Fisher
Close Elbow 1/2F Brs 2Ea
Mfr # 64211
Zoro # G902182030
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Inlet Size 1/2 in
- Max. Pressure 200 psi
- Temp. Range (F) 40 to 140°F
- Style Faucet & Control Valves
Product Information
- Brand Fisher
- MFR # 64211
- Zoro # G902182030
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 1/2 in |
Details
Material | Brass |
Max. Pressure | 200 psi |
Temp. Range (F) | 40 to 140°F |
Style | Faucet & Control Valves |
Description
Close Elbow 1/2F Brs 2Ea. This is a genuine OEM (Original Equipment Manufacturer) part. Fisher takes pride in supplying affordable foodservice products that make everyday life easier.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermocouple (00-412788-00001)
- GATORADE G Series Sports Drink, 20 oz ready to drink, Glacier Freeze, 24 Pack (32486)
- PERLICK Glass Rinser Nozzle (67840-1)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- FISHER Ss Stem Kit 1/2 Right Hand Che (54502)
- FISHER Adptr 3414F X 38M 304 (2913-3406)
- FISHER Repair Kit Spray Valve Brs (11355)
- FISHER SCREW MACHINE 10-24 X 2 1/2 (6126-7400)
- FISHER Ss Close Nipple 1/2 (70645)
- FISHER Stem Kit 3/4 Left Hand Swivel (5000-0011)
- HATCO Booster Element208V 4000W 1-3/4"Oc For - Part# Ht2-04-400 (HT2-04-400)
- Fisher Food Service Appliance Parts