Shop All Incident and Triage Supplies
First Water
Potable Water Storage Bladder, 500 gal.
Mfr # NEXGEN500
Zoro # G2806959
product price: $2,967.99
/ea
Free Shipping & Returns
$2,967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Disposable Liner
- For Use With Water Purification Systems
- Color Blue
- Open Width 6 ft 6 in
- Material PES 1000 DEN PVC with LLDPE Liner
Product Information
- Brand First Water
- MFR # NEXGEN500
- Zoro # G2806959
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Open Width | 6 ft 6 in |
Open Height | 16 in |
Open Length | 6 ft 6 in |
Details
Item | Potable Water Storage Bladder |
Includes | Disposable Liner |
For Use With | Water Purification Systems |
Color | Blue |
Material | PES 1000 DEN PVC with LLDPE Liner |
Valve/Connection | 2 in Threaded Port |
Capacity | 500 gal |
Description
Potable Water Storage Bladder, 500 gal Capacity, Material PES 1000 DEN PVC with LLDPE Liner, Blue, Open Height 16 in, Open Width 6 ft 6 in, Open Length 6 ft 6 in, Valve/Connection 2 in Threaded Port, For Use With Water Purification Systems, Includes Disposable Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Peltor X4 Over-the-Head Earmuffs, Dielectric, Passive, NRR 27 dB, Foam, Black/Chartreuse (X4A)
- IMPACTO Overshoe Stl Toe Guard, Unisex, 2XL, Blk, PR (IMPACTOEXXL)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3430)
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, XL (4503JFOX)
- EMERGENCY ZONE Emergency Poncho, Red (103R)
- DISASTER MANAGEMENT SYSTEMS Worksheet Portfolio, 29 Pcs (DMS 05736)
- EMERGENCY ZONE Rope, 3/8"X50Ft, Camouflage (229C)
- SECUR-ID Personal Property Kit, 30 x 66 In, PK20 (AYS302466)
- EMERGENCY ZONE Water Purification Add-On Kit (SKG)
- DISASTER MANAGEMENT SYSTEMS Multi-Casualty ICS Worksheet, PK25 (DMS 05562)
- EMERGENCY ZONE Water Storage Set, 25 gal. (335-25)
- First Water Incident and Triage Supplies