Shop All Incident and Triage Supplies
First Water
Potable Water Storage Bladder, 125 gal.
Mfr # NEXGEN125
Zoro # G2806968
product price: $2,536.99
/ea
Free Shipping & Returns
$2,536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Disposable Liner
- For Use With Water Purification Systems
- Color Blue
- Open Length 3 ft
- Open Width 3 ft
Product Information
- Brand First Water
- MFR # NEXGEN125
- Zoro # G2806968
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Open Length | 3 ft |
Open Width | 3 ft |
Open Height | 8 in |
Details
Item | Potable Water Storage Bladder |
Includes | Disposable Liner |
For Use With | Water Purification Systems |
Color | Blue |
Valve/Connection | Threaded Port |
Capacity | 125 gal |
Material | PES 1000 DEN PVC with LLDPE Liner |
Description
Potable Water Storage Bladder, 125 gal Capacity, Material PES 1000 DEN PVC with LLDPE Liner, Blue, Open Height 8 in, Open Width 3 ft, Open Length 3 ft, Valve/Connection Threaded Port, For Use With Water Purification Systems, Includes Disposable Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Notice Sign, 14 x 10In, BL and BK/WHT, Text, 90807 (90807)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 085)
- BRADY Lockout Cabinet, Unfilled, 15-1/2 In H (LR018E)
- BRADY Banding Tape, Gray, 2 In. W (36312)
- MEDSOURCE Emergency Blanket, Blue, 60In x 90In, PK6 (MS-B500)
- EMERGENCY ZONE Collapsible Stainless Steel Cup (232)
- EMERGENCY ZONE Survival Sleeping Bag, 2 Person (112)
- DISASTER MANAGEMENT SYSTEMS College/University EOC Command Board (DMS 05782)
- EMERGENCY ZONE Deluxe Survival Bottle (803)
- MEDSOURCE Poly Foam Blanket, 58x90, PK18 (MS-B200)
- EMERGENCY ZONE Rope, 5mmX50Ft, Black (213B)
- First Water Emergency Preparedness & Safety Training