Shop All Incident and Triage Supplies
First Water
Potable Water Bladder, 2000 Gal.
Mfr # bladder20-1206
Zoro # G3002015
product price: $4,151.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,151.99
Free 30-Day Returns
Key Features
- Includes 4 in Fill Port
- For Use With Water Purification Systems
- Color Tan
- Open Height 22 in
- Valve/Connection 2 in
Product Information
- Brand First Water
- MFR # bladder20-1206
- Zoro # G3002015
- Country of Origin United States
- Category Incident and Triage Supplies
Dimensions
Open Height | 22 in |
Open Length | 14 1/2 ft |
Open Width | 10 1/2 ft |
Details
Item | Potable Water Storage Bladder |
Includes | 4 in Fill Port |
For Use With | Water Purification Systems |
Color | Tan |
Valve/Connection | 2 in |
Capacity | 2,000 gal |
Material | XR(R)-3PW |
Description
Potable Water Storage Bladder, 2,000 gal Capacity, Material XR(R)-3PW, Tan, Open Height 22 in, Open Width 10 1/2 ft, Open Length 14 1/2 ft, Valve/Connection 2 in, For Use With Water Purification Systems, Includes 4 in Fill Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Quad 500 Faceshield (14220)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13911)
- GUARDIAN EQUIPMENT Drench Shower With Face/Eyewash, 96 In. H (GBF1909)
- A & I PRODUCTS Shin Guards 8.65" x18.95" x3.6" (A-B1A107)
- PROPAC PERSONAL HYGIENE KIT (K3930)
- MEDSOURCE Poly Tissue Blanket, 56x90, PK24 (MS-B300)
- DISASTER MANAGEMENT SYSTEMS ICS Worksheet Refill Pack, 125 Pcs (DMS 05568)
- EMERGENCY ZONE Folding Saw (403)
- EMERGENCY ZONE Basic Light And Communication Add-On Kit (SKH)
- DISASTER MANAGEMENT SYSTEMS ICS Command Board (DMS 05794)
- DMI Emergency Blanket, Yellow, 54 x 80 In (650-1131-0000)
- First Water Incident and Triage Supplies