Shop All Wheelchairs
First Voice
Wheelchair, 300 lb, 16 In Seat, Silver/Navy
Mfr # MDS806300N
Zoro # G1828732
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. MSCPRC31616, MDS85197A, MDS85189, MDS85183, MDS85181U, MDS85190
- Seat Width 16 in
- Weight Capacity 300 lb
- Seat Depth 16 in
- Color Silver/Navy
Product Information
- Brand First Voice
- MFR # MDS806300N
- Zoro # G1828732
- UPC # 080196132747
- Country of Origin China
- Category Wheelchairs
Dimensions
Seat Width | 16 in |
Seat Depth | 16 in |
Details
Item | Wheelchair |
For Use With | Mfr. No. MSCPRC31616, MDS85197A, MDS85189, MDS85183, MDS85181U, MDS85190 |
Weight Capacity | 300 lb |
Color | Silver/Navy |
Industry Type | Healthcare |
Rear Wheels | 2 |
Standards | HCPCS Code K0001 |
Includes | Removable Desk Length Arms and Swing Away, Detachable Elevating Leg Rests, Vinyl Upholstered Seat and Seat Back |
Front Wheels | 2 |
Description
Wheelchair, Seat Width 16 in, Seat Depth 16 in, Weight Capacity 300 lb, Rear Wheels 2, Front Wheels 2, Color Silver/Navy, For Use With Mfr. No. MSCPRC31616, MDS85197A, MDS85189, MDS85183, MDS85181U, MDS85190, Standards HCPCS Code K0001, Includes Removable Desk Length Arms and Swing Away, Detachable Elevating Leg Rests, Vinyl Upholstered Seat and Seat Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Fire Blanket, 75" W 96" L, Tan, Orange Case (G9672C-4.69.000)
- MEDIQUE Hydrocortisone Packets, Anti-Itch, PK25 (21173)
- SECRET Secret Invisible Solid Powder Fresh 1.6 oz. Deodorant, PK12 (12331)
- MEDIQUE PRODUCTS Stretch Roller Gauze, Non Sterile, 2" W x 4.1 Yd., 12/Bag, 69932 (69932)
- FIRST VOICE Transport Chair, 250 lb, 19 In Seat (MDS808200)
- FIRST VOICE Wheelchair, 500 lb, 24 In Seat, Silver/Navy (MDS806950)
- FIRST VOICE Wheelchair, 300lb, 18 In Seat, Silver/Black (MDS806300D)
- KARMAN Karman KN-880E 18 Inch Full Reclining Wheelchair with Padded Detachable Arms (KN-880E)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- CARMAN Karman AT-305 Anti Tipper Pair for S-300 Series Ergonomic Wheelchair; Black (AT-305)
- DYNAREX Dynarex DynaRide Reclining Wheelchair, Elevating Legrest & Detachable Desk Arm, 18in Seat (10239)
- First Voice Wheelchairs