Shop All Walking Aids
First Voice
Walker, 2 Button, Adult, 500 lb. Cap
Mfr # MDS86410XWW
Zoro # G3370315
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Patient Type Bariatric Adult
- Weight Capacity 500 lb
- Style 2 Button Folding
- Color Silver
- Frame Material Aluminum
Product Information
- Brand First Voice
- MFR # MDS86410XWW
- Zoro # G3370315
- UPC # 080196743394
- Country of Origin China
- Category Walking Aids
Dimensions
Height | 33-1/2 to 43-1/4 in |
Details
Item | Walker |
Patient Type | Bariatric Adult |
Weight Capacity | 500 lb |
Style | 2 Button Folding |
Color | Silver |
Frame Material | Aluminum |
Wheels | (2) 5 in Front |
Includes | Rubber Bottom Tips |
Grip Material | PVC |
Industry Type | Healthcare |
Description
Walker, Bariatric Adult, Style 2 Button Folding, Color Silver, Weight Capacity 500 lb, Frame Material Aluminum, Grip Material PVC, Wheels (2) 5 in Front, Height 33-1/2 to 43-1/4 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE Wheel Lock Extension Handle (TAGRP245013)
- IMPACT PRODUCTS Impact Sanitary Napkins Waxed Bag, PK250 (1101)
- R & R IMPORTS R & R Imports SIGN-N-KH20 Kevin Harvick No.20 Metal Sign (SIGN-N-KH20)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 3x4", 2mL, Clear, PK1000 (Z2.0304)
- FIRST VOICE Medium Adult Crutches, Aluminum, PK2 (MDS80535HW)
- DRIVE MEDICAL Nitro DLX Euro Style Rollator, Sleek Blue (rtl10266bl-hs)
- DYNAREX Dynarex Forearm Crutches For Tall Adult, Single Pack (10112)
- MABIS Mabis 502-1300-5455 Deluxe Adjustable Aluminum Cane - Offset Foam Grip - Bronze (502-1300-5455)
- LUMEX Forearm Crutch Adult (6350A)
- DESIGN TOSCANO Lord Nelson Brass Telescope Solid Hardwood Walking Stick (TV6250)
- DYNAREX Dynarex Two Button Folding Walker, Adult Size (10160)
- First Voice Walking Aids