Shop All Walking Aids
First Voice
Walker, 2 Button, Adult, 500 lb. Cap
Mfr # MDS86410XW
Zoro # G3474186
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Patient Type Bariatric Adult
- Style 2 Button Folding
- Weight Capacity 500 lb
- Color Silver
- Frame Material Aluminum
Product Information
- Brand First Voice
- MFR # MDS86410XW
- Zoro # G3474186
- UPC # 00080196732589
- Country of Origin China
- Category Walking Aids
Dimensions
Height | 31 to 41 in |
Details
Item | Walker |
Patient Type | Bariatric Adult |
Style | 2 Button Folding |
Weight Capacity | 500 lb |
Color | Silver |
Frame Material | Aluminum |
Industry Type | Healthcare |
Includes | Rubber Bottom Tips |
Grip Material | PVC |
Description
Walker, Bariatric Adult, Style 2 Button Folding, Color Silver, Weight Capacity 500 lb, Frame Material Aluminum, Grip Material PVC, Height 31 to 41 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPERTONE Sport Sunscreen Spray 5.5 oz (48208)
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- MEDLINE Digital Thermometer, Oral, White/Blue (MDS9950)
- ZOGICS Hand Soap, Citrus and Aloe, 4PK (HSCA128-4)
- FIRST VOICE Blue Basic Rollator (MDS86850EB)
- FIRST VOICE Medium Adult Crutches, Aluminum, PK2 (MDS80535HW)
- FIRST VOICE Walker, 2 Button, Adult, 500 lb. Cap (MDS86410XWW)
- DESIGN TOSCANO The Wandering Road Solid Hardwood Walking Stick (TV6176)
- DRIVE MEDICAL Nitro Euro Style Rollator, Tall, Black (rtl10266bk-t)
- DESIGN TOSCANO Empress Collection: Proud Peacock Solid Hardwood Walking Stick (TV6229)
- MABIS Mabis 502-1300-5455 Deluxe Adjustable Aluminum Cane - Offset Foam Grip - Bronze (502-1300-5455)
- First Voice Walking Aids