Shop All First Aid Kits
First Voice
Unitized Emergency Medical Kit, Pelican
Mfr # M3101
Zoro # G3232667
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3-Year Warranty, 7 Color-Coded Zipper Bags, AmpuSave, Bloodborne Pathogen Clean Up Kit, Emergency Information Questionnaires for Handoff to EMTs, First Aid Report Pad, First Voice EID, First Voice Responder's Handbook (140+ Pages), Hook-and-Loop Attached to Rugged, Inventory Refill Checklist Including Expiration Dates, Prepackaged Supplies Matching Color-Coded Buttons on The EID, Pull-Tight Seal System to Show "Ready to Run" Status
- First Aid Kit Type Kit
- Standards 29CFR, American Heart Association/ECC Guideline Compliant, ANSI Z308, CE Certified, FCC Compliant, IP Rating, OSHA 1910.1030, OSHA 1910.151, OSHA 194.07
- Case Material Pelican
- Height 8 in
Product Information
- Brand First Voice
- MFR # M3101
- Zoro # G3232667
- UPC # 755702984362
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8 in |
Width | 17 in |
Depth | 8 in |
Details
Includes | 3-Year Warranty, 7 Color-Coded Zipper Bags, AmpuSave, Bloodborne Pathogen Clean Up Kit, Emergency Information Questionnaires for Handoff to EMTs, First Aid Report Pad, First Voice EID, First Voice Responder's Handbook (140+ Pages), Hook-and-Loop Attached to Rugged, Inventory Refill Checklist Including Expiration Dates, Prepackaged Supplies Matching Color-Coded Buttons on The EID, Pull-Tight Seal System to Show "Ready to Run" Status |
First Aid Kit Type | Kit |
Standards | 29CFR, American Heart Association/ECC Guideline Compliant, ANSI Z308, CE Certified, FCC Compliant, IP Rating, OSHA 1910.1030, OSHA 1910.151, OSHA 194.07 |
Case Material | Pelican |
Color | Yellow |
People Served | 100 Plus |
Number of Components | 335 |
Item | Emergency Medical Kit |
Kit Type | Unitized |
Description
Emergency Medical Kit, Unitized, Number of Components 335, People Served 100 Plus, Case Material Pelican, Color Yellow, Height 8 in, Width 17 in, Depth 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Backboard, 72" L, 16" W, 2" H, Plastic (MS-93000Y-16)
- READY AMERICA Emergency Lockdown Kit, Plastic Case, 5 Person (70510)
- MEDI-FIRST Non-Aspirin, Tablet, 325mg, PK500 (80313)
- ZEP Cherry Bomb Gel Hand Cleaner, Red (ZPEZUCBHC484)
- FIRST VOICE Bulk Active Shooter Kit, Plastic (ASK01)
- FIRST VOICE Bulk First Aid kit, Plastic, 25 Person (ANSI-25P)
- FIRST VOICE Bulk First Aid kit, Plastic (PET01)
- FIRST VOICE Basic Hard Case BBP Kit, 6in x 9in x 3in (BP003)
- FIRST VOICE Unitized Emergency Medical Kit, Cordura (FV4101)
- FIRST VOICE Non-alarmed Metal AED Labeling/Storage Cabinet, Metal Case (AEDMK01)
- MY MEDIC MyFAK Standard (MM-KIT-U-MED-BLK-BSC)
- First Voice First Aid Kits