Shop All EMT Supplies
First Voice
Trauma Shear, 7inL, Angled, Stainless Steel
Mfr # 1095TS
Zoro # G0081247
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Blade End Style Angled
- Height 7"
- Features Trauma Scissors; can Cut Through a Cast and Even Through a Penny
- Length 7"
Product Information
- Brand First Voice
- MFR # 1095TS
- Zoro # G0081247
- Country of Origin China
- Category EMT Supplies
Dimensions
Height | 7" |
Length | 7" |
Overall Length | 7 in |
Details
Item | Trauma Shear |
Color | Black |
Blade End Style | Angled |
Features | Trauma Scissors; can Cut Through a Cast and Even Through a Penny |
Disposable | Yes |
Industry Type | Healthcare |
Handle Material | Plastic |
Blade Material | Stainless steel |
Description
Trauma Shear, Overall Length 7 in, Color Black, Blade End Style Angled, Blade Material Stainless Steel, Handle Material Plastic, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Stretch Gauze, Sterile, No, Gauze, PK2 (5-003)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (11192 BL)
- DR. SQUATCH Wood Barrel Bourbon Scent Soap Bar 5 oz (RTLBARWBB-6-6)
- GOJO Gojo Industries 3659-12 Purell Instant Hand Sanitizer Pump 12Oz (GOJ3659-12)
- FIRST VOICE Law Enforcement Kit w/clotting agent (FAP51-CEL)
- EMI Trauma Pac(TM), 81 Components, Black Color (859)
- EMI First Rspnse Holstr Set, Blk, 5inLx3inH (688)
- DRIVE MEDICAL Drive Medical 13033 Economy Removable Top IV Pole, Chrome Plated Steel, 2 Hook, 40"- 82" Height (13033)
- EMI Search/Rescue Response Basic Kit(TM), Blk (514)
- EMI Thumb Dressing Forcep, 5" (2210)
- DMI Gait Belt, 50in.L, 2in.W, Cotton (533-6027-0022)
- First Voice EMT Supplies