Shop All Gauze & Dressings
First Voice
Sensi-Wrap Bandage Package, Latex
Mfr # TS-3183
Zoro # G9410116
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Includes (10) Self-Adherent Compression Stretch Sensi-Wrap Bandage
- Color Assorted
- Package Type Bag
- Material Latex
Product Information
- Brand First Voice
- MFR # TS-3183
- Zoro # G9410116
- Country of Origin China
- Category Gauze & Dressings
Dimensions
Width | 3 in |
Length | 5 yd |
Dressing Length | 5 yd |
Package Height | 8 1/2 in |
Package Width | 1 1/2 in |
Dressing Width | 3 in |
Package Length | 11 in |
Description
Self-Adherent Cohesive Bandage, Dressing Length 5 yd, Dressing Width 3 in, Water Resistance Waterproof, Sterility Sterile, Unitized Bulk, Fastener Included Adhesive, Number of Units Included Not Applicable, Package Height 8 1/2 in, Package Width 1 1/2 in, Package Length 11 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards Not Applicable, Latex Content Contains Latex, Dressing Color Assorted, Dressing Material Latex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY ANSI-Compliant First Aid Kit, 64 Pieces, Plastic Case (238-AN)
- DRIVE MEDICAL Rollator w/ 6" Wheels w/ Back Support & Padded Seat, Black (r726bk)
- MAJOR Diphenhydramine Capsules 25mg, 1000PK (121281)
- FIRST AID ONLY Adhesive Elastic Tape, Tan, 1 W, 5 L, PK12 (M656)
- HONEYWELL Gauze Compress, White, Unitized, PK4 (020766)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10, Length: 4 in (3-605)
- CURAD Sterile Cotton Balls, 1", PK130 (CUR110163RB)
- CARING Gauze Sponges, Non-Sterile, 8-Ply, 4"x4", 200/PK, WE, PK200 (MIIPRM21408C)
- MEDI-FIRST Rip-N-Wrap, 3" Elastic Cohesive Wrap (6103)
- FIRST AID ONLY Bandage, Beige, Gauze, Bulk, 5 yd. (5-911)
- HONEYWELL Multi-Trauma Dressing, Sterile, White, Bulk (069564)
- First Voice Gauze & Dressings