Shop All Patient Lifters & Accessories
First Voice
Patient Sling, 600 lb. Cap.
Mfr # MDSSA4
Zoro # G5554577
product price: $78.35
/ea
Free Shipping & Returns
$78.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Stand Assist Lifts
- Weight Capacity 600 lb
- Industry Type Healthcare
- Material Padded Fabric
Product Information
- Brand First Voice
- MFR # MDSSA4
- Zoro # G5554577
- UPC # 080196361567
- Country of Origin China
- Category Patient Lifters & Accessories
Details
Item | Patient Sling |
For Use With | Stand Assist Lifts |
Weight Capacity | 600 lb |
Industry Type | Healthcare |
Material | Padded Fabric |
Description
Patient Sling, Weight Capacity 600 lb, Material Padded Fabric, For Use With Stand Assist Lifts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Bed Pendant for Primus P503 Bed (SP01-TH2-1060-007)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W, PK16 (9999-0103)
- COLGATE Colgate Enamel Health Sparkling Fresh Mint Mouthwash 16.9 fl. oz., PK6 (167158)
- VITALIS Non Aero Hairspry Unsc (130168)
- INVACARE Reliant Patient Lift Battery Charger (1078274)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- PRIDE MOBILITY Lift Chair Hand Control (ELEASMB1030)
- SANDEL Patient Repositioning System, Gray, PK8 (5301)
- SANDEL Patient Repositioning System, White, PK50 (5201)
- PRIDE MOBILITY Lift Chair Hand Control (CTL2106501)
- ETAC Sit-To-Stand Patient Transfer Turning Aid (E16090106)
- First Voice Patient Lifters & Accessories