Shop All Walking Aids
First Voice
Medium Adult Crutches, Aluminum, PK2
Mfr # MDS80535HW
Zoro # G1383812
original price:
$39.09
7% off
new price: $35.99
/pk 2, $18.00/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Patient Type Adult
- Patient Height Range 62 in to 70 in
- Weight Capacity 300 lb
- Color Silver
- Includes Rubber Bottom Tips
Product Information
- Brand First Voice
- MFR # MDS80535HW
- Zoro # G1383812
- UPC # 080196747330
- Country of Origin China
- Category Walking Aids
Dimensions
Patient Height Range | 62 in to 70 in |
Details
Item | Crutches |
Patient Type | Adult |
Weight Capacity | 300 lb |
Color | Silver |
Includes | Rubber Bottom Tips |
Industry Type | Healthcare |
Construction | Aluminum |
Description
Crutches, Patient Type Adult, Patient Height Range 62 in to 70 in, Weight Capacity 300 lb, Color Silver, Construction Aluminum, Includes Rubber Bottom Tips, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNX Sunscreen, 4 oz, Bottle, 50 SPF (18-905G)
- ALCO Rear Wheel Bearing (269)
- FIRST AID ONLY CPR Mask, 1-Way Valve, 3/5"Wx4"Lx2-1/10"H, White (FAO21011001)
- WOUND SEAL Blood Stopper, Clotting Agents, PK2 (90358)
- FIRST VOICE Walker, 2 Button, Adult, 500 lb. Cap (MDS86410XWW)
- FURNITURE FOOTIES Furniture Footies FGCB-16 16 Count Golf Ball Size Brown PreCut Tennis Balls with 20 mm Circular Cut (FGCB-16)
- KARMAN HEALTHCARE Karman Healthcare R-3600-BL 3 wheel Rollator-Blue (R-3600-BL)
- ERGOACTIVES Ergoactives A001 Ergobaum 6G Adults Pair Crutches; Black (A001)
- DMI Adjustable Cane, Derby-Top, Wood, Patriotic (502-1351-9907)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- VIVE HEALTH 4-Wheel Mobility Scooter - Blue (MOB1027BLU)
- First Voice Walking Aids