Shop All First Aid Kits
First Voice
Bulk First Aid kit, Plastic, 25 Person
Mfr # ANSI-25P
Zoro # G0350546
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, 2 sterile pad 2x2 (2's), 2 stretch roller gauze 3x4 , 4 sterile eye pad, 1 absorbent compress 5x9, 2 sterile gauze pads 3x3, 2 sterile gauze pads 4x4, 2 waterproof adhesive tape, 1 triangular bandage, 4 latex free gloves (pr), 40 Adhesive Bandages 1 in x 3 in, 3 Knuckle Bandage, 3 Fingertip Bandage, 1 Elbow/Knee Large Bandage, 2 Non-Adherent Pads, 4 Wound Closure Strips (Butterfly) 2 ea, 15 Antiseptic Wound Cleaning Wipes, 6 Antibiotic Ointment Packs, 6 Burn Treatment Packs, 1 Burn Dressing, 25 Alcohol Prep Pads, 5 Sting & Bite Pads, 2 Eye Wash, 5 Non-coated Aspirin (heart emergencies) 2pk, 5 Candy (diabetic emergencies) 4 Antihistamine tablets (allergy emergencies), 1 First Aid Guide, 1 Plastic Tweezers, 1 Scissors, 1 CPR barrier w/one way bite valve, 1 tourniquet, 1 emergency blanket, 25 Tamper Evident Seals, 1 Inspection tag, 1 Intake Questionnaire Form, 2 Cotton Tip Applicators (10 ea), 1 ice pack 4x5
- First Aid Kit Type Kit
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application General Purpose
- First Aid Kit ANSI Standards ANSI Z308.1-2009
Product Information
- Brand First Voice
- MFR # ANSI-25P
- Zoro # G0350546
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 8.5 in |
Width | 11 in |
Depth | 3.25 in |
Description
First Aid Kit, Number of Components 189, Standards ANSI, Unitized No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First-Aid Refill Flexible Cohesive Bandage Wrap, 3 x 5 yd, Blue (5-933)
- OKEEFFES Hand Cream, Hypoallergenic, 3.0 oz, White (GORK0290001)
- FIRST AID ONLY Athletic Tape, White, 1 in. W, 5 in. L, PK10 (H638)
- MIDLAND RADIO EMERGENCY WEATHER RADIO (ER10VP)
- FIRST VOICE Basic Trauma Kit, Stop The Bleed (BSTOP-01)
- FIRST VOICE DeluxWallMountBBPKit, 9-1/4inx9-1/4inx4in (BP004)
- FIRST VOICE Bulk First Aid kit, Nylon (HIKE02)
- FIRST VOICE Deluxe BBP Clean-Up Kit, 8 in. x 12 in. (BP002)
- FIRST VOICE CPR Refillable CPR Keychain Kit (10pk); Each size 4.25" x 3" x .5" (KEY4-10)
- FIRST VOICE Active Shooter Kit, Mulitple Injury, Bag (FVASTK4-03R)
- ZORO SELECT Bulk First Aid kit, Plastic, 1 Person (54549)
- First Voice First Aid Kits