Shop All First Aid Kits
First Voice
Basic Hard Case BBP Kit, 6in x 9in x 3in
Mfr # BP003
Zoro # G9620064
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tamper Evident Seal
- Color White
- Container Size 6 in x 9 in x 3 in
- Container Type Plastic Case
Product Information
- Brand First Voice
- MFR # BP003
- Zoro # G9620064
- Country of Origin United States
- Category First Aid Kits
Dimensions
Container Size | 6 in x 9 in x 3 in |
Details
Includes | Tamper Evident Seal |
Color | White |
Container Type | Plastic Case |
Item | Bloodborne Pathogen Kit |
Description
Container Type Plastic Case, 6 in x 9 in x 3 in Container Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Hydrocortisone Cream, Box, 0.9g, PK25 (WJHY1800)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Large, 42"-54", 10PK (1277)
- VASELINE Lip Therapy, 0.35 Oz., Unscented, Tube, PK72 (CB750000)
- DREAMBABY Cabinet Slide Lock Wt 2P (L915A)
- FIRST VOICE Tooth Preservation Kit, Cardboard, 1 Person (V12080)
- FIRST VOICE Bulk First Aid kit, Plastic (PET02)
- FIRST VOICE Non-alarmed Metal AED Labeling/Storage Cabinet, Metal Case (AEDMK01)
- FIRST VOICE Unitized Emergency Medical Kit, Cordura (FV4101)
- FIRST VOICE Bulk Law Enforcement Kit, Nylon (FAP51)
- FIRST VOICE Bulk Trauma First Aid Responder Kit, Nylon (FV815)
- STEELMASTER Medical Security Cabinet, Steel, White (201905706)
- First Voice First Aid Kits