Shop All Basketball Equipment
First Team
First Team Stainless Olympia Arena Stainless Steel-Glass In Ground Adjustable Basketball System; Sienna Orange
Mfr # Stainless Olympia Arena-SO
Zoro # G303865839
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,429.99
Free 30-Day Returns
Product Information
- Brand First Team
- MFR # Stainless Olympia Arena-SO
- Zoro # G303865839
- Country of Origin China
- Category Basketball Equipment
Description
Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.
Features- 42" x 72" Glass Backboard
- EZ-Crank Adjustable from 10' down to 5'6"
- Spring Assist Adjustment easy enough for a 4 year old
- 6"x8"x 1/4" Bolt Down Post Design for easy relocation if you move
- Rustproof Stainless Steel Construction with powder coat finish
- Made in USA
- Lifetime Superior
- Construction Material: Stainless Steel-Glass
- Color: Sienna Orange
- Weight: 658
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hose, Clear, 25 ft., PVC (1792)
- TENAX Hardware Net 3X15 Blk (62071079)
- MELNOR 5/8 METAL HOSE REPAIR (9002M)
- OREGON Chainsaw Guide Bar and Chain Combo, 18" (540394)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Orange (FT86-BP-OR)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Scarlet (FT86-BP-SC)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Purple (FT86-BP-PR)
- FIRST TEAM First Team FT22SU Aluminum Super Airball Grabber (FT22SU)
- SPORT SUPPLY GROUP 29.5in MacGregor X-6000 Indoor/Outdoor Synthetic Menfts Basketball (MCX6000X)
- PERFECTPITCH 228 g Basketball Net Non Whip; White (PE51408)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3, PK2 (BFC)
- First Team Sporting Goods