Shop All Basketball Equipment
First Team
First Team Six-Shooter Steel-Poly Youth Hang-On Training Goal
Mfr # Six-Shooter
Zoro # G003866204
product price: $1,808.99
/ea
Free Shipping & Returns
$1,808.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand First Team
- MFR # Six-Shooter
- Zoro # G003866204
- Country of Origin China
- Category Basketball Equipment
Description
Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.
Features- Easy Quick Set Up
- 6 Adjustment Heights
- Compatible front mount style rims
- Breaks down quickly for storage
- Includes support structure, backboard, rim and net
- Made in USA
- Lifetime Limited
- Construction Material: Steel-Poly
- Weight: 79
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOND MANUFACTURING BLOOM MINI D-HANDLE SHOVEL (LH015BL)
- AP PRODUCTS AP Products 016-02-921 Bulb #921 (016-02-921)
- MI-T-M Oil Seal, 50mm x 36mm x 7mm (26-0320)
- KENYON EZ Out T handle, 1/2" and 3/4", Steel (41250)
- FIRST TEAM First Team FT22SU Aluminum Super Airball Grabber (FT22SU)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Scarlet (FT86-BP-SC)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Purple (FT86-BP-PR)
- FIRST TEAM First Team FT86-BP Foam-Vinyl Replacement Ext. Boom Pad for Tempest Hurricane Portable Goals; Orange (FT86-BP-OR)
- SPORT SUPPLY GROUP 29.5in MacGregor X-6000 Indoor/Outdoor Synthetic Menfts Basketball (MCX6000X)
- CHAMPION SPORTS Coated High Density Foam Basketball, Size 3, PK2 (BFC)
- SUPERJOCK Double Rim Goal (SU87032)
- First Team Sporting Goods