Shop All Soccer Equipment
First Team
First Team FT4018N HTPP 18.5 x 6.5 x 4 x 6.5 ft. Soccer Net
Mfr # FT4018N
Zoro # G803885238
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand First Team
- MFR # FT4018N
- Zoro # G803885238
- Country of Origin China
- Category Soccer Equipment
Description
Whether you're looking for a new basketball hoop for casual driveway play or a complete setup for a basketball court that meets professional, NCAA and high school standards, this system is what you're looking for and guaranteed to be built with care in America.
Features- 3 mm construction
- High Tenacity Polypropylene (HTPP)
- Knotless Hexagon Mesh
- White color
- 2 Year Limited
- Construction Material: HTPP
- Weight: 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Multi 1.5 & Pro 2 Nozzles (81771871)
- CHAPIN Nozzle Kit Replacement (6-8131)
- BRIGGS & STRATTON Air Filter Cartridge (5043K)
- HYDRODYNAMICS Clonex 100524686 Gel, White (GL61100524686)
- PUGG Portable Training Goal (1063943)
- SSN All Surface Shoes For Training Goal (1366835)
- CHAMPION SPORTS Soccer Ball, White/Black, Size 5, Composite Cover (CLASSIC5)
- SSN 4 x 6 ft. Funnet Goal (1150025)
- FRANKLIN SPORTS Franklin Junior Football (33140)
- CHAMPION SPORTS Champion Sports SVMWNGD Practice Numbered Adult Scrimmage Vest; Yellow (SVMWNGD)
- SPORTIME BALL SOCCER INDOOR FELT SOCCERBALL #4 (105520)
- First Team Sporting Goods