Shop All DVD Players
First Audio Manufacturing
FIRST AUDIO MANUFACTURING MIXFREE 2.4ghz Wireless USB Controller with Deckadance LE Software
Mfr # MIXFREE
Zoro # G004164170
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand First Audio Manufacturing
- MFR # MIXFREE
- Zoro # G004164170
- UPC # 846903000576
- Country of Origin China
- Category DVD Players
Description
The Mix Free is a wireless USB DJ mini-controller for PC and Mac. The Mix Free allows you to control your digital DJ software from up to 20 feet away. The Mix Free features two integrated displays which allow you to read your track information directly from your computer. The unit also features LED lights to indicate the relative positionof both active tracks so that you can mix withouthaving to have your computer screen in front of you.The Mix Free contains all of the standardtransport functions for full control over your music. Play/pause, cue, loop, pitch bend, and even scratch can all be done through the Mix Free. Don'tbe chained to your computer, bring life to your party with the Mix Free!
Easy synchronization from Mix Free to USB radio receiver.
Mix while moving up to 15 feet away from the USB radio receiver.
View tracklists via the dual integrated screens.
Control major transport functions: play/pause, cue, loop.
Direct access to EQ functions: high, mid, low (with individual kill switches).
Direct access to effects functions and X/Y parameters.
Dual jog wheels allow direct access to pitch bend and scratch functions.
Dimensions: 256.5 x 161.65 x 44 mm.
Battery powered: 2 x sizeC batteries (not included).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for BB HRC1234W - 4 Pack (ML9-12MP49151129899)
- PANASONIC eneloop XX Rechargeable AAA Batteries, Pack/4 (BK-4HCCA4BA)
- BATTERY CLERK AJC® Belkin F6C900-UNV F6C900fc-UNV 12V 5Ah UPS Battery (BELKIN-F6C900-UNV F6C900FC-UNV)
- ZORO SELECT Sealed Lead Acid Battery, 12V, 7.2Ah, AGM (47037)
- LG ELECTRONICS 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive w/M-DISC (GP70NS50)
- CONTINUUS DVD Bottom Mount, Black, 8" Overall H (CAM-200B-200)
- CONTINUUS DVD Player, 1-3/4" Depth, 6-9/64" H (CA-200DVD)
- LG ELECTRONICS GP65NS60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NS60)
- SUPERSONIC Supersonic SC-38HT 5.1 Channel DVD Home Theater System with Karaoke Function (SC-38HT)
- LG ELECTRONICS GP65NW60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NW60)
- SPARK 2-Channel Dvd Player (SP807542)
- First Audio Manufacturing DVD Players