First Audio Manufacturing

FIRST AUDIO MANUFACTURING HPM1200 Multi-Purpose Headphones


product price: $45.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

  • The HPM1200 is the best budget headphones for all purpose, including mixing a recording, monitoring a bass line or just enjoying an MP3.
  • It delivers you a wide frequency response and high dynamic range.
  • The HPM1200 headphones provide incredible performance for a price well within any budget.
  • The HPM1200 provides everything you need for comfortable listening.
  • The oval-shaped ear cups contain high-resolution capsules that deliver every nuance of your sound.
  • It has a single-sided cord to avoid tangling, a comfortable headband, and a 1/4" adapter for the 1/8" connector, making it compatible with everything from your MP3 player to your mixing console.
  • Ultra-wide frequency response.
  • High dynamic range.
  • High-resolution capsules.
  • Single-sided cord.
  • Oval-shaped ear cups.
  • Comfortable headband.
  • Capsule diameter: 40MM.
  • Frequency Response: 100-18KHZ.
  • Max Power Handling: 100 mW.
  • Impedance: 32 Ohm.
  • Sensitivity: 96 dB 1 kHz.
  • Cord length: 2.0 m.
  • Connector: 1/8" TRS Stereo Jack plus 1/4" TRS Adaptor.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.