Shop All USB Cables
First Audio Manufacturing
FIRST AUDIO MANUFACTURING DJM101 Mixer Style USB MIDI Controller with Deckadance LE Software
Mfr # DJM101
Zoro # G103893636
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand First Audio Manufacturing
- MFR # DJM101
- Zoro # G103893636
- UPC # 846903000422
- Country of Origin China
- Category USB Cables
Description
Introducing the new DJ-Tech 101 Series,powered by Kontrol DJ. The 101 series is composedof 4 models: CDJ-101, VTT-101, DJM-101 and MIX-101. These USB powered, compact line of controllers are designed to make the most of your valuable studio or live performance space. They are small enough to take with you as part of your mobile studio and can be used to control your DJ software, VST plug-ins, or any other application that requires full MIDI control.
The DJM-101 is the easiest way to bring traditional DJ mixer-style control to the world of digital DJing and live performance. Via a single USB connection, you get dedicated controls for volume, gain, EQ, PFL, and crossfader. Theunit is a class-compliant MIDI device under Mac OSX, Windows XP, or Vista, so youll never need extra drivers to make it interface with your favoriteDJ applications, soft synths, or DAWs. The DJM-101also includes the Deckadance LE DJ software for PC or Mac.
USB powered.
17 MIDI messages.
8 selectable MIDI channels.
3 x 45mm channel and crossfader.
Adjustable cross fader curve.
2 x illuminated push PFL buttons with LED indicator.
11 x rotary knobs.
2 x column 10-LED level Meter.
1 x switch formaster/PFL meter selection.
DJ software for Mac and PC included: Deckadance LE.
Dimension: 210 x 140 x 73.5 mm.
The DJM-101 is the easiest way to bring traditional DJ mixer-style control to the world of digital DJing and live performance. Via a single USB connection, you get dedicated controls for volume, gain, EQ, PFL, and crossfader. Theunit is a class-compliant MIDI device under Mac OSX, Windows XP, or Vista, so youll never need extra drivers to make it interface with your favoriteDJ applications, soft synths, or DAWs. The DJM-101also includes the Deckadance LE DJ software for PC or Mac.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Medcare Products 400001 Lift Retrofit Battery (400001 LIFT RETROFIT BATTERY MEDCARE PRODUCTS)
- ILC Replacement for Cardiac Science Xbtaed001a (XBTAED001A)
- ETON Portable Weather Radio, Black, AM/FM, NOAA (NFRX5SIDEKICK)
- ILC Replacement for Panasonic Lc-r129ch1 Battery (LC-R129CH1 BATTERY PANASONIC)
- SYBA Usb Stereo Audio Adapter, C-Media Chipse (SD-CM-UAUD)
- DELL CONSUMER DW316 Ext USB Optical Drive, 429AAUQ (8J15V)
- SANOXY Printer Cable USB 2.0 A to B A Male to B Male Compatible with HP Cannon Epson Dell Brother 3ft (SANOXY-CABLE69-3ft)
- CABLE WHOLESALE Cable Wholesale 10U3-02203BK Black USB 3.0 Printer & Device Cable; Type A Male to Type B Male - 3 ft. (10U3-02203BK)
- C2G 5M Usb 2.0 A Male To A Female Active Extension Cable (39978)
- KENSINGTON Usb Port Lock w/ Cable Guard- Square (K67915WW)
- C2G 2Ft Panel-Mount Usb 2.0 A Female To B Male Cable (28068)
- First Audio Manufacturing USB Cables